Skip Content
OVEN/GRILLBRUSH W/ SCRPPR, BRASS,9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVEN/GRILLBRUSH W/ SCRPPR, BRASS,9-

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTU2
  • Mfr. Model # 1YTU2
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Oven and Grill Brush with Scrapper
  • Overall Length 9-1/2"
  • Handle Colour Black
  • Bristle Color Brass
  • Handle Material Plastic
  • Brush Length 8"
  • Bristle Material Brass Wire
  • Cleaning Brush Style Short Handle
  • Handle Length 6"
  • Brush Width 3"
  • Trim Length 1"
  • Acid Resistant No
  • Chemical Resistant No
  • Temperature Resistant Yes
  • FDA Compliant No
  • Brush Bristle Firmness Stiff
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list