Skip Content
OVEN BRUSH AND SCRAPER, BRASS, 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVEN BRUSH AND SCRAPER, BRASS, 42IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTT9
  • Mfr. Model # 1YTT9
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Oven Brush and Scraper
  • Handle Colour Tan
  • Handle Material Wood
  • Overall Length 42"
  • Bristle Color Brass
  • Bristle Material Brass Wire
  • Brush Length 8-1/2"
  • Cleaning Brush Style Long Handle
  • Handle Length 30"
  • Brush Width 1"
  • Trim Length 1-1/4"
  • Chemical Resistant No
  • FDA Compliant No
  • Acid Resistant No
  • Brush Bristle Firmness Stiff
  • Temperature Resistant Yes
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list