OVEN BNCH TYP15B 120/240 150LB THRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVEN BNCH TYP15B 120/240 150LB THRM

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205531
  • Mfr. Model # 1205531
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 869
  • Shipping Weight 78.0 lbs

Product Details

Bench/Shop style rod oven. Type 15B, 120/240 VAC at 600 watts, electrode capacity 150 pounds, adjustable thermostat, 100 Degrees to 300 Degrees F (38 Degrees to 149 Degrees C), thermometer, indicator on-light, metal-sheathed twin heating elements. Circular design promotes even heat distribution.

Technical Specs

  • Item Electrode Welding Oven
  • Insulation Thickness (In.) 1-1/2"
  • Temp. Range 100 deg F - 300 deg F
  • Capacity (Lb.) 150
  • Insulation Fiberglass Bat
  • Type Type 15 B
  • Voltage 120/240 Volts - Single Phase
  • Heating Elements 600 W
  • Chamber Depth (In.) 20
  • Standards CE, UL
  • Chamber Dia. (In.) 14.000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list