Skip Content
OVAL TURN/PARK LAMP MALE PIN AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVAL TURN/PARK LAMP MALE PIN AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52563
  • Mfr. Model # 52563
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.34 lbs

Technical Specs

  • Depth 1-1/2"
  • Item Stop-Turn-Tail Lamp
  • Includes Male-Pin
  • Colour Yellow
  • Material Polycarbonate
  • Width 2-1/4"
  • Lamp Type Incandescent
  • Fits Standard Oval Lamp Grommets and Brackets
  • Length 6-1/2"
  • Mounting Type Torsion MountII, Gel-Mount
  • Shape Oval
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Male Pin
  • Current Rating .59-2.1A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list