Skip Content
OVAL CONTAINER SS 7 7/8 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OVAL CONTAINER SS 7 7/8 G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGV3
  • Mfr. Model # 4PGV3
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1702
  • Shipping Weight 13.0 lbs

Product Details

Indoor Waste Receptacle, Hands Free, Oval, Self Closing Top, Color Stainless Steel, Length 16-1/4 In., Width 11-3/8 In., Height 28-3/8 In., Material Stainless Steel, Includes Liner, Capacity 13 gal.

Technical Specs

  • Height 28-3/8"
  • Finish Brushed
  • Includes Liner Ring
  • Item Hands-Free Sensored Trash Can
  • Trash Can Dia./Width 11-1/2"
  • Primary Container Color Silver
  • Opening Closure Type Sensored
  • Indoor/Outdoor Indoor
  • Trash Container Capacity 13 gal.
  • Container Shape Oval
  • Specific Container Material Stainless Steel
  • Basic Container Material Metal
  • Receptacle Container Style Utility
  • Features Hands-Free Sensored
  • Container Mounting Style Free-Standing
  • Top Design Flat Top
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list