OUTSIDE RACK PROTECTOR RIGHT,48LX10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTSIDE RACK PROTECTOR RIGHT,48LX10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U129
  • Mfr. Model # 12U129
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Outside Rack Protector Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Overall Width 10"
  • Wall Thickness 1/4"
  • Base Width 4"
  • Usable Opening Width 5"
  • Pallet Rack and Door Track Guard Item Outside Rack Guard Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list