OUTSIDE RACK PROTECTOR LEFT,42LX10W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTSIDE RACK PROTECTOR LEFT,42LX10W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U130
  • Mfr. Model # 12U130
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Item Outside Rack Protector Left
  • Mounting Floor
  • Overall Width 10"
  • Wall Thickness 3/8"
  • Material Steel
  • Overall Height 12"
  • Base Width 4"
  • Usable Opening Width 5"
  • Pallet Rack and Door Track Guard Item Outside Rack Guard Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list