OUTSIDE MICROMETER 3-4 IN 0.0001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTSIDE MICROMETER 3-4 IN 0.0001IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNA2
  • Mfr. Model # 2YNA2
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 1.2 lbs

Product Details

Outside Micrometer, Mechanical, Range 3-4 In./mm, Resolutions 0.0001 In./mm, Ratchet Thimble, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Enamel Frame, Vernier Scale.

Technical Specs

  • Range 3" - 4"
  • Thimble Ratchet
  • SPC Output No
  • Features Enamel Frame, Vernier Scale
  • Resolution 0.0001"
  • Item Outside Micrometer
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Lever
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list