Skip Content
OUTSIDE MICROMETER 25-50MM 0.002MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTSIDE MICROMETER 25-50MM 0.002MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAV2MXRL
  • Mfr. Model # V2MXRL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Features Advanced Sleeve Design With Staggered And Distinct Figures For Precise And Easy Readability
  • Includes Spanner
  • Item Outside Micrometer
  • SPC Output No
  • Spindle Flat
  • Lock Nut Type Ring
  • Anvil Flat
  • Thimble Ratchet
  • Range 25 - 50mm
  • Resolution 0.001mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list