Skip Content
OUTSIDE CHEMICAL STORAGE BUILDING 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTSIDE CHEMICAL STORAGE BUILDING 5

SECURALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFB400X
  • Mfr. Model # B400X
  • UNSPSC # 78131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1649.0 lbs

Technical Specs

  • Colour Gray
  • Item Outdoor Storage Building
  • Height 85"
  • Material Galvanized Steel
  • Depth 60"
  • Number of Doors 1
  • Sump Capacity 68 gal.
  • Width 60"
  • Load Capacity 5,000 lbs.
  • Door Type Manual
  • Fire Rating No
  • Key Lock Type Keyed Lock Set Handle
  • Standards OSHA, EPA, NFPA, FM, UL
  • Drum Capacity 55 gal.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Number of Drums 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list