Skip Content
OUTLET STRIP,6 OUTLETS,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTLET STRIP,6 OUTLETS,WHITE

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A458
  • Mfr. Model # 24A458
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 1-1/4"
  • Item Outlet Strip
  • Length 9"
  • Width 1-5/8"
  • Mounting Style Keyhole
  • Outlet Center Distance 1-1/8"
  • Standards E192912, cULus 1363
  • Voltage 125
  • Power Indicator No
  • Circuit Breaker Yes
  • NEMA Receptacle Configuration 5-15 R
  • NEC Cord Designation SJT
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Medical Grade No
  • Color - Ext. Cords and Outlet Strips White
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Cord Length - Ext. Cords and Outlet Strips 2 ft. 6"
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list