OUTLET STRIP,6 OUTLETS,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTLET STRIP,6 OUTLETS,BLACK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A459
  • Mfr. Model # 24A459
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 1-1/4"
  • Item Outlet Strip
  • Length 9"
  • Width 1-5/8"
  • Mounting Style Keyhole
  • Outlet Center Distance 1-1/8"
  • Voltage 125
  • Standards E192912, cULus 1363
  • Power Indicator No
  • Circuit Breaker Yes
  • NEMA Receptacle Configuration 5-15 R
  • NEC Cord Designation SJT
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Medical Grade No
  • Color - Ext. Cords and Outlet Strips Black
  • Cord Length - Ext. Cords and Outlet Strips 2 ft. 6"
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list