Skip Content
OUTLET STRIP,6 OUTLETS,5 PLUS 1,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTLET STRIP,6 OUTLETS,5 PLUS 1,WH

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A461
  • Mfr. Model # 24A461
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1418
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 1-1/4"
  • Includes Rotating Safety Covers for Each Outlet
  • Item Outlet Strip
  • Length 10-1/8"
  • Width 1-5/8"
  • Mounting Style Keyhole
  • Outlet Center Distance 1-1/8", 2-1/4"
  • Voltage 125
  • Standards E192912, cULus 1363
  • Power Indicator No
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15 R
  • Number of Outlet Rows 1
  • Number of Power Switches 1
  • Medical Grade No
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 2 ft. 6"
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list