Skip Content
OUTLET STRIP,6 HORIZ OUTLETS,BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTLET STRIP,6 HORIZ OUTLETS,BK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A463
  • Mfr. Model # 24A463
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1418
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 1-1/4"
  • Item Outlet Strip
  • Includes Rotating Safety Covers for Each Outlet
  • Length 9-7/8"
  • Width 2"
  • Mounting Style Keyhole
  • Standards E192912, cULus 1363
  • Outlet Center Distance 1-1/8"
  • Voltage 125
  • Circuit Breaker Yes
  • Power Indicator No
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R
  • Number of Power Switches 1
  • Medical Grade No
  • Color - Ext. Cords and Outlet Strips Black
  • Cord Length - Ext. Cords and Outlet Strips 2 ft. 6"
  • Number of Outlet Rows 1
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list