OUTLET STRIP,3 OUTLETS,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTLET STRIP,3 OUTLETS,BLACK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A454
  • Mfr. Model # 24A454
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1418
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 1"
  • Item Outlet Strip
  • Length 4-5/8"
  • Width 1-3/8"
  • Mounting Style Vertical
  • Standards E192912, cULus 1363
  • Outlet Center Distance 1-1/8"
  • Power Indicator No
  • Voltage 125
  • Circuit Breaker No
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R
  • Medical Grade No
  • Number of Power Switches 0
  • Number of Outlet Rows 1
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Cord Length - Ext. Cords and Outlet Strips 2 ft. 6"
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Color - Ext. Cords and Outlet Strips Black
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list