OUTLET STRIP,15A,4 OUTLET,15 FT,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTLET STRIP,15A,4 OUTLET,15 FT,WH

TRIPP LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLJ2
  • Mfr. Model # 5DLJ2
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1417
  • Shipping Weight 3.25 lbs

Technical Specs

  • Height 2-1/2"
  • Includes User Manual
  • Length 8-5/8"
  • Width 1-1/2"
  • Mounting Style Keyhole
  • Voltage 120
  • Standards cUL
  • Power Indicator No
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R-HG
  • For Use With Mobile Carts, Instruments and Diagnostic Equipment, AC Power Distribution with Hospital-Grade Receptacles and Plug where Durability and reliability are Required
  • Item Outlet Strip
  • Footnotes 6,12
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Number of Outlet Rows 1
  • Color - Ext. Cords and Outlet Strips White
  • Medical Grade Yes
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Power Switches 0
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P-HG
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Number of Total Outlets - Ext. Cords and Outlet Strips 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list