OUTLET SINGLE 1.0M 12/3 GFCI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTLET SINGLE 1.0M 12/3 GFCI

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS510077
  • Mfr. Model # 510077
  • UNSPSC # 41113641
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.77 lbs

Product Details

Yellow Jacket ground fault circuit interrupter fatures manual test-reset buttons, powerlite plug that glows when the cord has power, 1 meter (12/3 SJTW) cordlength. 15 A, 1800 W, 120 V.

Technical Specs

  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Colour Yellow
  • Material PVC
  • Item Yellow Jacket GFCI Extension Cord
  • Gauge/Conductor 12/3
  • Number of Wires 3
  • Hz 60
  • Cord Length 1 m
  • Voltage Rating 120 VAC
  • Standards UL
  • Reset Type Manual
  • Enclosure Rating 15 A
  • Amps 15
  • Range of Lengths 2 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 1 Outlet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list