OUTLET BOX YW OB ONLY 2 DPX CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTLET BOX YW OB ONLY 2 DPX CVR

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIPT4501DDN
  • Mfr. Model # PT4501DDN
  • UNSPSC # 39121308
  • CATALOGUE PAGE # 1345
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Outlet Box
  • Colour Yellow Box/Black Coverplate
  • Number of Gangs 2
  • Box Type Rubber Covered Pendant
  • Standards cUL
  • Number of Inlets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list