OUTLET BOX BK OB WR DPX/BLANK CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTLET BOX BK OB WR DPX/BLANK CVR

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIPT1501DBW
  • Mfr. Model # PT1501DBW
  • UNSPSC # 39121308
  • CATALOGUE PAGE # 1345
  • Shipping Weight 1.0 lbs

Technical Specs

  • Box Type Rubber Covered Pendant
  • Item Outlet Box
  • Colour Black Box/Black Coverplate
  • Number of Gangs 2
  • Standards cUL
  • Number of Inlets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list