Skip Content
OUTLET 4 MANIFOLD, CGA-346, 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTLET 4 MANIFOLD, CGA-346, 3000PSI

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIHP-CW1-346
  • Mfr. Model # HP-CW1-346
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 2565
  • Shipping Weight 8.0 lbs

Product Details

Supplied Air, Accessories, 4-Outlet Manifold Assembly with Safety Relief Valve, 3,000 PSI Regulator, CGA-346 Connection, Low Pressure Alarm Whistle, 4 Fittings, No Cylinders.

Technical Specs

  • Item 4-Outlet Manifold Assembly with Safety Relief Valve, 3,000 PSI Regulator, CGA-346 Connection, Low Pressure Alarm Whistle, 4 Fittings, No Cylinders
  • For Use With CGA-346 Breathing Air Cylinders
  • Size 3000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list