OUTFIT MD TORCH COMBO PACK PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTFIT MD TORCH COMBO PACK PROPANE

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW16281LP
  • Mfr. Model # 16281LP
  • UNSPSC # 23271707
  • CATALOGUE PAGE # 764
  • Shipping Weight 3.1 lbs

Product Details

Slip-in cutting tip design, no tools required. Nickel plated finish. Stainless steel ball style control valves for positive gas shut-off. 3 tube construction keeps mixed gases separated until reaching the tip. Ease-on cutting jet action reduces tip clogging and slag blowback. ETL listed.

Technical Specs

  • Item Gas Welding Outfit
  • Includes (2) Cutting Tips, Torch Handle, Cutting Attachment, Flashback Arrestors Pair
  • Cutting Attachment MC509
  • Torch Handle WH100
  • Cutting Tips MC40-0, MC40-1
  • Standards ETL OR UL LISTED
  • Fuel Propane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list