OUTFIT HDLP TORCH COMBO PK PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTFIT HDLP TORCH COMBO PK PROPANE

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWHBA30510
  • Mfr. Model # HBA30510
  • UNSPSC # 23271707
  • CATALOGUE PAGE # 764
  • Shipping Weight 17.2 lbs

Product Details

American Classic combination torch outfits. Premium outfits feature quality construction throughout and are built to provide reliability and extended service. Outfits feature Smith's proven in-tip gas mixing technology and rugged three tube construction.

Technical Specs

  • Cutting Tips SC21-1
  • Cutting Attachment SC209
  • Includes Torch Handle (Wh200A), Cutting Attachment (Sc209), Oxygen Regulator(30-100-540), Acetylene Regulator (30-15-510), Cutting Tip (Sc12-1), Welding Tip (Sw205), Heating Tip (St602), 25-Ft 1/4" Twin Hose (Rl1131), Friction Lighter (N113Anb), Safety Glasses (78,000), Tip Cleaner (N250), Torch Mount Flashback Arrestors (H743), Operations Manual
  • Item HD Acetylene Outfit
  • Heating Head ST605
  • Pressure Regulator 30-100-540, 30-15-510
  • Torch Handle WH200A
  • Fuel Acetylene
  • Welding Nozzles SW205
  • Standards ETL OR UL LISTED
  • Application Cutting, Welding, Heating
  • Series HBA-30 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list