OUTFIT HD CGA 510 W/TRCH/REG ACET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTFIT HD CGA 510 W/TRCH/REG ACET

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWHBSH510S
  • Mfr. Model # HBSH510S
  • UNSPSC # 23271707
  • CATALOGUE PAGE # 764
  • Shipping Weight 24.0 lbs

Product Details

American Classic 1-piece Hand Cutting Torch Outfits. Hand cutting torch outfits are built for the toughest jobs. They feature the cutting torch with a reversible cutting lever and an ease-on oxygen design for smooth starts and restarts.

Technical Specs

  • Cutting Tips SC12-2
  • Cutting Attachment SC229
  • Item Heavy Duty Torch Outfit
  • Torch Handle WH200A
  • Pressure Regulator 40-175-540S, 40-15-510
  • Includes Straight Cutting Torch, Cutting Tip, Heavy Duty Oxygen and Acetylene Regulator with Gauge Guards
  • Standards ETL OR UL LISTED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list