!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY DUTY COMBINATION TORCH LP OUTFIT, NATURAL GAS/PROPANE, CGA 510

HEAVY DUTY COMBINATION TORCH LP OUTFIT, NATURAL GAS/PROPANE, CGA 510

MILLER-SMITH EQUIPMENT

HEAVY DUTY COMBINATION TORCH LP OUTFIT, NATURAL GAS/PROPANE, CGA 510 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY COMBINATION TORCH LP OUTFIT, NATURAL GAS/PROPANE, CGA 510

HEAVY DUTY COMBINATION TORCH LP OUTFIT, NATURAL GAS/PROPANE, CGA 510

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,380.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SMWHBA30510LP
  • Mfr. Model # HBA-30510LP
  • UNSPSC # 23271707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Product Details

American Classic combination torch outfits. Premium outfits feature quality construction throughout and are built to provide reliability and extended service. Outfits feature Smith's proven in-tip gas mixing technology and rugged three tube construction.

Technical Specs

  • Item Heavy Duty Combination Torch LP Toolbox Outfit
  • Kit Series HBA-30
  • Cutting Tip Manufacturer Part Number SC12-1
  • Head Angle 90 Degrees
  • Regulator CGA Number (Fuel) CGA 510
  • Hose Fitting Size B
  • Product Type Combination Torch & Tip Kit
  • Includes Flashback Arrestors, Safety Glasses
  • Number of Brazing and Soldering Tips 1
  • Number of Regulators 2
  • Regulator Model (Fuel) 30-50-510
  • Standards ETL or UL Listed
  • Compatible Fuel Type Natural Gas, Propane
  • Torch Handle Model WH200A
  • Cutting Attachment Manufacturer Part Number SC209
  • Heating Nozzle Manufacturer Part Number ST602
  • Regulator CGA Number (Oxygen) CGA 540
  • Hose Length 25 ft
  • Torch Style Smith
  • Application Brazing, Cutting, Heating, Welding
  • Number of Cutting Tips 1
  • Number of Welding Nozzles 1
  • Regulator Model (Oxygen) 30-100-540

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list