OUTFIT G250AF/510LP PROPANE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTFIT G250AF/510LP PROPANE MED

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0384-2544
  • Mfr. Model # 0384-2544
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 761
  • Shipping Weight 14.44 lbs

Product Details

Victor(R) Medalist med-duty outfits. Built-in reverse flow check valves. RM grade hose for acetylene use, (T-grade hose for alternate fuel), lighter and soft sided goggles. Cuts up to 1/2 in/12 mm (5 in/127 mm with optional tips). Welds up to 5/64 in/1.9 mm (1-1/4 in/31 mm with optional nozzles).

Technical Specs

  • Cutting Attachment CA411-3
  • Cutting Tips 1-3-GPN
  • Includes Medium Duty Construction, Built-in Check Valves, One Cutting Attachment for All Fuel Gases (With Proper Tip), G250 Series Regulators
  • Item Outfits
  • Heating Head 6-MFN-1
  • Pressure Regulator G250-150-540 Oxy G250-15-510 Fuel
  • Torch Handle WH411C
  • Welding Nozzles 0-UM-250
  • Characteristics Medium Duty - Alternate Fuel
  • Fuel Propane/Natural Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list