Skip Content
OUTFIT CUTTING ALL-TRADES MED DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTFIT CUTTING ALL-TRADES MED DUTY

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWOPH5-350A
  • Mfr. Model # OPH5-350A
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 753
  • Shipping Weight 14.2 lbs

Product Details

Uniweld All-Trades welding and cutting outfit. The All-Trades is a complete medium-duty outfit with all the necessary components for many industrial and commercial applications including cutting, brazing, heating and welding. Includes: 20 ft twin hose, 3/16 in "B", flip-up goggles and lighter.

Technical Specs

  • Cutting Attachment CA350
  • Torch Handle WH350
  • Cuts Up To 6 po
  • Gauge Size 2 po
  • Heating Head Type 29
  • Welding Nozzles 13-0, -2, -4
  • Item Gas Welding Outfit
  • Includes Welding Handle, Cutting Attachment, Cutting Tip, 3 Welding Tips, Heating Tip, Oxygen Regulator, Acetylene Regulator, Twin Hoses, Goggles, Lighter
  • Application Cutting Brazing, Heating and Welding
  • Gas Service Oxygen
  • Cutting Tips 3-101-0
  • Series All Trades(R)
  • Characteristics Cut Up to 6" With Optional Tips, Weld Up to 1-1/4" With Optional Tips
  • Standards UL Listed
  • Fuel Acetylene
  • Outlet Connection 9/16"-18, B
  • Delivery Pressure Range 2-15 PSIG Acetylene, 5-125 PSIG Oxygen
  • Head Angle 90 deg.
  • Pressure Regulator RUH8210, RUH8211
  • For Use With Oxyacetylene
  • Tip Series TYPE13
  • Stages 1
  • Welds Up To 1/4"
  • Inlet Connection Oxygen CGA540, Acetylene CGA510
  • Max. Inlet Pressure RUH8210 3000 PSI, RUH8211 500 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list