OUTFEED TABLE FITS NEW UNISAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTFEED TABLE FITS NEW UNISAW

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE78-9450
  • Mfr. Model # 78-9450
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Height 4-1/2"
  • For Use With Mfr. No. 36-L336, 36-L552 and 36-L352 or Delta 36-L552, 36-L352, 36-L336
  • Item Biesemeyer Rear Out Feed Table
  • Length 48"
  • Thickness 3-1/2"
  • Material Steel
  • Width 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list