Skip Content
OUTFEED + SIDE SUPPORT FOR DW7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTFEED + SIDE SUPPORT FOR DW7

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7441
  • Mfr. Model # DW7441
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Product Details

Saw Out Feed Support, Length 27-1/2 In., Width 5-1/2 In., Height 3-1/8 In., Material Metal, Features Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top, Includes Both Out Feed Support and Side Support Systems

Technical Specs

  • Features Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top
  • Height 3-1/8"
  • Includes Both Out Feed Support and Side Support Systems
  • Item Saw Out Feed Support
  • Length 27-1/2"
  • Material Metal
  • Width 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list