Skip Content
OUTDOOR UMBRELLA,ROUND,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR UMBRELLA,ROUND,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4HUW4
  • Mfr. Model # 4HUW4
  • UNSPSC # 53102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With Tables with 2" Holes
  • Colour Blue
  • Height 92"
  • Item Umbrella
  • Size 8-1/2 ft.
  • Fabric Material Acrylic
  • Pole Diameter 1-1/2"
  • Pole Material Anodized Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list