Skip Content
OUTDOOR TV ANTENNA WITH BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR TV ANTENNA WITH BOOSTER

ELECTRONIC MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT2092
  • Mfr. Model # ANT2092
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Silver
  • Height 33"
  • Item TV Antenna
  • Features Type of Frequency: VHF, UHFFrequency Range : 47 - 862 MHz Channels: 2 - 69Gain: 25 - 30 dB
  • Length 4"
  • Material Aluminum
  • Waterproof Yes
  • Width 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list