OUTDOOR TIMER,POLARIZED,9 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTDOOR TIMER,POLARIZED,9 OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ33
  • Mfr. Model # 21RJ33
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Black
  • Item Timer
  • Max. On/Off Cycles 1/Day
  • Voltage 125
  • Max. Time Setting Dusk to Dawn
  • Min. Time Setting 2 hrs.
  • Type Polarized Tree Cord
  • Standards UL/cUL E158467
  • Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list