Skip Content
OUTDOOR SPLL CONTAINMENT CADDY1 DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR SPLL CONTAINMENT CADDY1 DRM

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28664
  • Mfr. Model # 28664
  • UNSPSC # 24101904
  • CATALOGUE PAGE # 2704
  • Shipping Weight 125.0 lbs

Product Details

Ecopolyblend(TM) Spill Containment Caddy. Transports up to 1,250 lb (567 kg.) loads safely. Outdoor black - rubber wheels. Sump capacity: 66 US gal. Length: 72 inch. Width: 32 inch. Height: 26 inch.

Technical Specs

  • Includes Nylon Strap and Rubber Wheels for Outdoor Terrain
  • Colour Yellow
  • Length 32"
  • Item Outdoor Drum Dispensing and Containment Dolly
  • Height 26"
  • Material Polyethylene
  • Spill Capacity 66 gal.
  • Standards EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
  • Green Environmental Attribute 100% Total Recycled Content
  • Width 72"
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list