OUTDOOR,SOCKS,OVER-CALF,MEN,XL,OLIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTDOOR,SOCKS,OVER-CALF,MEN,XL,OLIV

TALON TRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YKV3
  • Mfr. Model # 3YKV3
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Olive
  • Features Wick-Dry, Reinforced Heel and Toe, Flat Toe Seam, Fully Thermolined
  • Height Mollet
  • Item Outdoor Socks
  • Size XL
  • Material Polyester, Nylon, Worsted Wool, Acrylic, Spandex
  • Sold As 1 Pair
  • Gender Men's
  • Fits Shoe Size 13 to 15
  • Socks Primary Material Polyester
  • Primary Sock Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list