!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S SOCKS, L, SIZE 10 TO 13, NYLON, GREY, MID-CALF H, POCKETS TO HOLD FOOT WARMERS

MEN'S SOCKS, L, SIZE 10 TO 13, NYLON, GREY, MID-CALF H, POCKETS TO HOLD FOOT WARMERS

HEAT FACTORY

MEN'S SOCKS, L, SIZE 10 TO 13, NYLON, GREY, MID-CALF H, POCKETS TO HOLD FOOT WARMERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SOCKS, L, SIZE 10 TO 13, NYLON, GREY, MID-CALF H, POCKETS TO HOLD FOOT WARMERS

MEN'S SOCKS, L, SIZE 10 TO 13, NYLON, GREY, MID-CALF H, POCKETS TO HOLD FOOT WARMERS

HEAT FACTORY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG35DZ64
  • Mfr. Model # 1502
  • UNSPSC # 53102402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These grey, men's large outdoor socks are made of nylon and fit shoes sizes from 10 to 13. They have mid-calf height and feature pockets to hold foot warmers. The outdoor socks are available in a pair.

Technical Specs

  • Item Outdoor Socks
  • Gender Men's
  • Height Mid-Calf
  • Colour Gray
  • Sold As 1 Pair
  • Size L
  • Fits Shoe Size 10 to 13
  • Socks Primary Material Nylon
  • Features Pockets to Hold Foot Warmers
  • Material 76% Acrylic, 13% Merino Wool, 9% Nylon, 2% Elastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list