Skip Content
OUTDOOR SHED X-LG 47 HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR SHED X-LG 47 HEIGHT

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB374701OLVSS
  • Mfr. Model # 374701OLVSS
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 1711
  • Shipping Weight 92.81 lbs

Product Details

Heavy-duty, impact resistant floor. Lockable, lock not included. Accommodates one wood shelf, not included. Double walled. These outdoor sheds are durable and weather-resistant. Capacity is 32 cu. ft.

Technical Specs

  • Capacity 32 cu. ft.
  • Includes -
  • For Use With -
  • Colour -
  • Item Outdoor Storage Shed
  • Construction Impact Resistant Polypropylene Durable Resin
  • Material Accommodates One Wood Shelf (Not Included)
  • Overall Depth 32"
  • Type Extra Large Horizontal
  • Overall Height 47"
  • Standards -
  • Overall Width 60"
  • Bottom Panel Structural Foam
  • Inside Height 42"
  • Inside Width 47"
  • Door Opening Height 45"
  • Doors Wide Double
  • Door Opening Width 56"
  • Inside Depth 21"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list