Skip Content
OUTDOOR SHED VERTICAL 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR SHED VERTICAL 72IN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB374901OLVSS
  • Mfr. Model # 374901OLVSS
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.62 lbs

Technical Specs

  • Colour -
  • Capacity 18 cu. ft.
  • Includes -
  • Item Outdoor Storage Shed
  • For Use With -
  • Overall Depth 25"
  • Material Accommodates One Wood Shelf (Not Included)
  • Construction Impact Resistant Polypropylene Durable Resin
  • Type Vertical
  • Overall Height 72"
  • Overall Width 30"
  • Bottom Panel Structural Foam
  • Standards -
  • Doors Wide Double
  • Inside Width 26"
  • Inside Height 67"
  • Inside Depth 1-7/8"
  • Door Opening Width 26"
  • Door Opening Height 68"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list