!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR SHED LG 36 HEIGHT

OUTDOOR SHED LG 36 HEIGHT

RUBBERMAID

OUTDOOR SHED LG 36 HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR SHED LG 36 HEIGHT

OUTDOOR SHED LG 36 HEIGHT

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB374801OLVSS
  • Mfr. Model # 374801OLVSS
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 1012
  • Shipping Weight 49.7 lbs

Product Details

Heavy-duty, impact resistant floor. Lockable, lock not included. Accommodates one wood shelf, not included. Double walled. These outdoor sheds are durable and weather-resistant. Capacity is 18 cu. ft.

Technical Specs

  • Product Type Outdoor Storage Shed
  • Storage Capacity 18 cu ft
  • Door Opening Width 51"
  • Material Polypropylene
  • Overall Width 4 ft. 7"
  • Colour Olive/Sandstone
  • Inside Depth 21"
  • Inside Width 47"
  • Door Type Hinged
  • Pattern None
  • Number of Doors 2
  • Orientation Horizontal
  • Door Opening Height 32"
  • Overall Depth 2 ft. 4"
  • Overall Height 3 ft.
  • Includes Lock No
  • Lockable Yes
  • Inside Height 29"
  • Includes Floor Yes
  • Lid Type Hinged
  • Resistance Properties Impact Resistant
  • Includes Handles No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list