Skip Content
OUTDOOR SCREEN ENCLOSURE,H 44 IN,4P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR SCREEN ENCLOSURE,H 44 IN,4P

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YAN4
  • Mfr. Model # 1YAN4
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 1711
  • Shipping Weight 22.2 lbs

Product Details

Durable resin screen and steel post construction. Includes 5 steel posts and 4 adjustable panels. Decorative screen conceals air conditioners, garbage cans and trash dumpsters.

Technical Specs

  • Includes 5 Steel Posts and 4 Adjustable Panels
  • Item Outdoor Screen Enclosure
  • Construction Durable Resin Screen and Steel Post
  • Colour White
  • Overall Depth 2"
  • Overall Height 44"
  • Overall Width 23"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list