Skip Content
OUTDOOR RF PWR REMOTE CONT,1 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OUTDOOR RF PWR REMOTE CONT,1 OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ22
  • Mfr. Model # 21RJ22
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1420
  • Shipping Weight 0.57 lbs

Technical Specs

  • Item Outdoor RF Power Remote Control
  • Gauge/Conductor 18/3
  • Height 6-1/2"
  • Colour Black
  • Length 3-3/4"
  • Material Noryl
  • Max. Amps 10.0
  • Number of Outlets 1
  • Cord Length 1 ft.
  • Width 1-3/4"
  • Description/Special Features Radio Transmitter Activates Transceiver Module Through Walls
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Voltage 125
  • Standards UL/cUL E211835
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list