Skip Content
OUTDOOR MAT,UNBACKED,4 X 6 FT.,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR MAT,UNBACKED,4 X 6 FT.,BLAC

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CKL7
  • Mfr. Model # 4CKL7
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.3 lbs

Technical Specs

  • Colour Black
  • Item Outdoor Entrance Mat
  • Width 4 ft.
  • Edges Compressed Bevel
  • Thickness 1/2"
  • Length 6 ft.
  • Legend No Legend
  • Mat Shape Rectangle
  • Indoor/Outdoor Outdoor
  • Antimicrobial No
  • Mat Surface Pattern Coiled Web
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list