Skip Content
OUTDOOR MAT,BACKED,3 X 5 FT.,NAVY B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR MAT,BACKED,3 X 5 FT.,NAVY B

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CKK5
  • Mfr. Model # 4CKK5
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.18 lbs

Technical Specs

  • Colour Navy
  • Length 5 ft.
  • Thickness 3/8"
  • Edges Compressed Bevel
  • Width 3 ft.
  • Item Outdoor Entrance Mat
  • Legend No Legend
  • Mat Surface Pattern Coiled Web
  • Indoor/Outdoor Outdoor
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Cut Pile
  • Scrape/Dry Scrape
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list