Skip Content
OUTDOOR MAT,BACKED,3 X 5 FT.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR MAT,BACKED,3 X 5 FT.,BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CKK1
  • Mfr. Model # 4CKK1
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.13 lbs

Technical Specs

  • Item Outdoor Entrance Mat
  • Width 3 ft.
  • Thickness 3/8"
  • Length 5 ft.
  • Colour Black
  • Edges Compressed Bevel
  • Legend No Legend
  • Indoor/Outdoor Outdoor
  • Mat Surface Pattern Coiled Web
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Cut Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape
  • Mat Backing Material Vinyl
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List