OUTDOOR LED GROUND STAKE,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTDOOR LED GROUND STAKE,120V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ29
  • Mfr. Model # 21RJ29
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1420
  • Shipping Weight 0.62 lbs

Technical Specs

  • Height 7"
  • Colour Green
  • Gauge/Conductor 18/3
  • Item Outdoor LED Ground Stake
  • Length 4-1/4"
  • Material PP
  • Max. Amps 0.02
  • Cord Length 6 ft.
  • Width 4"
  • NEMA Plug Configuration 5-15P
  • NEC Cord Designation SJTW
  • Voltage 120
  • Standards UL/cUL E250981

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list