Skip Content
OUTDOOR INSECT KILLER,40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OUTDOOR INSECT KILLER,40W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J150
  • Mfr. Model # 32J150
  • UNSPSC # 10191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.28 lbs

Technical Specs

  • Depth (In.) 12
  • Application Residential
  • Coverage (Square-Ft.) 900
  • Item Outdoor Insect Killer
  • Height (In.) 17-3/8
  • Type Outdoor Use Only
  • Number of Lamps 1
  • Width (In.) 12
  • Acres 0.15
  • Characteristics Strong and Durable, Large Coverage and High Efficiency
  • Voltage 120
  • Total Lamp Watts 40
  • Mounting Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list