Skip Content
OUTDOOR HDTV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR HDTV ANTENNA

ELECTRONIC MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT5001
  • Mfr. Model # ANT5001
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour White
  • Height 2"
  • Features Type of Frequency: FM, VHF, UHFFrequency Range: 40 - 100 MHz, 170 - 230 MHz, 470 - 890 MHzChannels: 2 - 69Gain: 10 - 24 dB
  • Item TV Antenna
  • Material Plastic
  • Length 19"
  • Width 28"
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list