Skip Content
OUTDOOR HDTV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR HDTV ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT2085
  • Mfr. Model # ANT2085
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Features Type of Frequency: VHF, UHFFrequency Range: 47 - 862 MHz Channels: 2 - 69Gain: 10 - 13 dB
  • Colour Silver
  • Height 33"
  • Length 4"
  • Item TV Antenna
  • Material Aluminum
  • Includes U Pipe
  • Width 21"
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list