OUTDOOR DUSK TO DAWN TWIN HEAD LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OUTDOOR DUSK TO DAWN TWIN HEAD LED

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR202W26
  • Mfr. Model # 202W26
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1206
  • Shipping Weight 3.36 lbs

Technical Specs

  • Colour Temp. 4,800K
  • Height 8-1/4"
  • Includes Photocell
  • Length 7-3/8"
  • Width 4-3/4"
  • Temp. Range -20 Degrees C to 30 Degrees C
  • CRI 78
  • Description/Special Features Photocell
  • Housing Finish Powder Coat
  • Housing Material Die Cast Aluminum
  • Lumens 1,222
  • Mounting Surface
  • Sensor Type Photo
  • Voltage 120
  • Watts 22
  • Light Distribution Flood
  • Rated Life 50,000 hr.
  • Standards UL
  • Replaces 100 W Flood
  • Lens Material Tempered Glass
  • Lumens Per Watt 55.0
  • Number of Heads 2
  • Item Dusk To Dawn Security Light
  • Warranty 2ACC6
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list