Skip Content
Discontinued with Replacement
OUTDOOR DUSK TO DAWN LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OUTDOOR DUSK TO DAWN LED

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR202W22
  • Mfr. Model # 202W22
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
OUTDOOR DUSK TO DAWN LED

Your Price: NA

Technical Specs

  • Height 7"
  • Includes Photocell
  • Length 10-3/4"
  • Width 7-3/4"
  • Temp. Range -20 Degrees C to 30 Degrees C
  • Housing Finish Powder Coat
  • Housing Material Die Cast Aluminum
  • Lumens 2,100
  • Mounting Surface
  • Sensor Type Photo
  • Voltage 120
  • Watts 32
  • Light Distribution Flood
  • Replaces 100 W Flood
  • Standards UL
  • Lens Material Tempered Glass
  • Rated Life 50,000 hr.
  • Lumens Per Watt 66.0
  • Number of Heads 3
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Colour Temp. 5,400K
  • Item Dusk To Dawn Security Light
  • Warranty 2ACC6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list