OUTDOOR CONVEX MIRROR,36 DIA,ACRYLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OUTDOOR CONVEX MIRROR,36 DIA,ACRYLI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRU2
  • Mfr. Model # 3YRU2
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Includes Mounting Bracket and Hardware
  • Shape Circular
  • Item Outdoor Convex Mirror
  • Backing Hardboard
  • Rim Type Waterproof
  • Lens Material Acrylic
  • Diameter 36"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list