Skip Content
OUTDOOR CONVEX MIRROR,36 DIA,ACRYLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OUTDOOR CONVEX MIRROR,36 DIA,ACRYLI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZP8
  • Mfr. Model # 3LZP8
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item Outdoor Convex Mirror
  • Includes Double Mounting Bracket and Hardware
  • Shape Circular
  • Lens Material Acrylic
  • Backing Stainless Steel
  • Rim Type Metal
  • Diameter 36"
  • Approx. Viewing Distance 35 ft.
  • Viewing Angle 160 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list